Beli Switch PoE 4 Port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trendnet 8-Port 10/100Mbps PoE SwitchDeskripsi:TRENDnet's 8-Port 10/100Mbps PoE Switch, model TPE-S44, offers 4 x 10/100Mbps PoE ports, 4 x 10/100Mbps ports, a 1.6Gbps switching capacity, and a PoE power budget of 30 Watts. Plug and Play this sturdy metal switch for reliable high speed PoE networking.
- PROLiNK Gigabit PoE Switch 8-PortDeskripsi:Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 8
- Switching Capacity: Up to 16G
- Power Supply (W): 150
- Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE SwitchDeskripsi:+ 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Portsatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 6.55
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Ports: 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 8.8
- fan: Fan speed control
- Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE SwitchDeskripsi:+ 1 Uplink Port 1000Mbps + 1 Uplink SFP Portatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 190x150x43
- Forwarding Rate (Mpps): 14.8
- Layer Type: Unmanaged
- Mac Address Table: 4000
- Maximum PoE Power Budget (W): 120
- Ports: 8 x 10/100/1000BASE-T PoE+ ports; 1 x 10/100/1000BASE-T port; 1 x 1000BASE-X SFP port
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 20
- fan: Fanless
- tp-link 5Port Gb Desktop Switch with 4Port PoE+Deskripsi:5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
- Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
- Packet Forwarding Rate (Mpps): 0.744
- Qnap Managed Switch & NAS with PoEDeskripsi:QGD-1600P The world's first smart PoE edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.(Models without PoE are also available.)QNAP's QGD-1600P is the world's first PoE managed switch that supports Virtual Machines (VMs). It features 4-port 60-watt and 12-port 30-watt Gigabit PoE (with two PoE/SFP Combo ports) for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600P provides both Layer 2 management functions for VM and QTS applications. The QGD-1600P also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router, firewall and AP controller for IP surveillance, network security, storage expansion, and wireless LAN management applications. Therefore, the Guardian series offers SMBs a cost-optimized and centrally managed LAN deployment solution. Note: There are two models available: QGD-1600P with PoE, and QGD-1600 without PoE.atribut:
- Buttons: Device PSU power button; Host power button; Host reset button(load default); Switch reset button
- CPU Architecture: 64-bit x86
- File System: External Hard Drive: EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license)
- File System: Internal Hard Drive: EXT4
- Flash Memory (GB): 4 (Dual boot OS protection)
- Memory Slot: 2x SODIMM DDR4
- tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoEDeskripsi:5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
- Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
- Packet Forwarding Rate (Mpps): 0.744
- tp-link 6Port 10-100Mbps Desktop Switch with 4Port PoE+Deskripsi:6× 10/100 Mbps RJ45 ports 4× PoE+ ports transfer data and power on individual cables Works with IEEE 802.3af/at compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 30 W for each PoE port Supports PoE Power up to 67 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 6x10/100 Mbps RJ45 Ports (ports 1-4 support 802.3af/at PoE+)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 6.2x4.0x1.0 (158x101x25mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/1.31)
- Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 252.34 (with 67W PD connected)
- Maximum Power Consumption (W): 1.9 (220V/50Hz, no PD connected), 74 (220V/50Hz, with 67W PD connected)
- Packet Forwarding Rate (Mpps): 0.8928
- Hikvision Fast Ethernet Unmanaged POE SwitchDeskripsi:DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
- Ruijie 10-Port Gigabit Layer 2 Cloud Managed Non-PoE SwitchDeskripsi:8 Gigabit RJ45 POE/POE+ Ports, 2 SFP Slotsatribut:
- Certifications: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 300x205x44
- Forwarding Rate (Mpps): 14.88
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 4094
- Maximum PoE Power Budget (W): 125
- PoE(802.3af)/PoE+(802.3at) (W): 125
- Port Surge (kV): 6
- Ports: 8 x 10/100/1000Base-T PoE+ ports, 2 SFP uplink
- Switching Capacity (Gbps): 20
- fan: Fanless
- Ruijie 16-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 5.35
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 120
- Ports: 16 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 2 x combo ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 7.2
- fan: Fanless
- Ruijie 10-Port 10/100 Mbps Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 166x132.6x43
- Forwarding Rate (Mpps): 1.48
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 110
- Ports: 8 x 10/100BASE-T PoE+ ports; 2 x 10/100BASE-T ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 2
- fan: Fanless
- tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+Deskripsi:Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your networkatribut:
- Fan Quantity: 2
- Physical Security Lock: Yes
- PoE Budget (W): 250
- Dimensions (mm): 440x180x44
- Switching Capacity (Gbps): 12.8
- Packet Forwarding Rate (Mpps): 9.5
- Mac Address Table: 8K
- Jumbo Frame (Byte): 9216
- Mounting: Rack Mountable
- tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoEDeskripsi:8× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration requiredatribut:
- Interface: • 8x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
- External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
- Maximum Heat Dissipation (BTU/hour): • 7.5 (no PD connected)• 160.61 (with 41W PD connected)
- Maximum Power Consumption (W): 2.2 (220V/50Hz no PD connected), 47.1 ((220V/50Hz with 41W PD connected)
- Packet Forwarding Rate (Mpps): 1.1904
- Ruijie 16-Port 10/100/1000 Mbps Unmanaged PoE Switchatribut:
- Case Material: Steel
- Certification: CE
- Dimensions (WxDxH) (mm): 440x214.9x44
- Forwarding Rate (Mpps): 26.8
- Layer Type: Unmanaged
- Mac Address Table: 8000
- Maximum PoE Power Budget (W): 247
- Ports: 16 x 10/100/1000BASE-T PoE+ ports; 2 x 1000BASE-X SFP ports
- Surge Protection (kV): 4
- Switching Capacity (Gbps): 36
- fan: Fan speed control
- tp-link 10Port Gb Smart Switch with 8Port PoE+Deskripsi:150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.atribut:
- Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
- System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
- Fan Quantity: 1
- Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
- Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
- Mounting: Rack Mountable
- Packet Buffer Memory (Mbit): 4.1
- Packet Forwarding Rate (Mpps): 14.9
- tp-link 28Port Gb L2 Managed Switch with 24Port PoE+Deskripsi:384 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
- Maximum Heat Dissipation (BTU/hour): • 105.78 (110V/60Hz) (no PD connected)• 1582.49 (110V/60Hz) (with 384W PD connected)
- Packet Forwarding Rate (Mpps): 41.66
- Fan Quantity: 2
- Maximum Power Consumption (W): 31.0 (110V/60Hz) (no PD connected), 463.8 (110 V/60 Hz) (with 384W PD connected)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- tp-link 28Port Gb Smart Switch with 24Port PoE+Deskripsi:250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.atribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
- System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
- Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
- Bandwidth/Backplane (Gbps): 56
- Fan Quantity: 2
- Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
- Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
- Mounting: Rack Mountable
- Packet Buffer Memory (Mbit): 4.1
- Packet Forwarding Rate (Mpps): 41.7
- tp-link 52Port Gb L2 Managed Switch with 48Port PoE+Deskripsi:384 W PoE Budget: 48× 802.3at/af-compliant PoE+ ports with a total power supply of 384 W*. Full Gigabit Ports: 48× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiatribut:
- Interface: • 48× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x13.0x1.7 (440x330x44mm)
- Maximum Heat Dissipation (BTU/hour): 179.13r (110V/60Hz) (no PD connected)1656.19r (110V/60Hz) (with 384W PD connected)
- Packet Forwarding Rate (Mpps): 77.4
- Fan Quantity: 3
- Maximum Power Consumption (W): 52.53 (110V/60Hz) (no PD connected), 485.4 (110V/60Hz) (with 384W PD connected)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- Ruijie 20-Port Gigabit Smart Cloud Managed PoE Switchatribut:
- Certification: CE, FCC
- Desktop Case Material: Steel
- Dimensions (WxDxH) (mm): 300x223x43.6
- Forwarding Rate (Mpps): 29.76
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- PoE: 250W, IEEE 802.3at / IEEE 802.3af
- PoE Power Budget (W): 250
- Port Surge (kV): 4
- Ports: 18 x 10/100/1000Base-T, 16 x PoE+ ports
- Switching Capacity (Gbps): 40
- fan: Built-in, lower than 25 °Cstop running
Daftar Harga Switch PoE 4 Port Terbaru October 2026
| Trendnet 8-Port 10/100Mbps PoE Switch | Rp1.599.900 |
| PROLiNK Gigabit PoE Switch 8-Port | Rp2.099.900 |
| Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch | Rp2.999.900 |
| Ruijie 10-Port 10/100/1000 Mbps Unmanaged PoE Switch | Rp1.499.900 |
| tp-link 5Port Gb Desktop Switch with 4Port PoE+ | Rp489.900 |
| Qnap Managed Switch & NAS with PoE | Rp55.999.900 |
| tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE | Rp419.900 |
| tp-link 6Port 10-100Mbps Desktop Switch with 4Port PoE+ | Rp489.900 |
| Hikvision Fast Ethernet Unmanaged POE Switch | Rp849.900 |
| Ruijie 10-Port Gigabit Layer 2 Cloud Managed Non-PoE Switch | Rp4.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)